Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 80mm Bore, 100mm Strke

  • Mfr # CDQ2A80-100DZ

  • Zoro # G4397342


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A80-100DZ
Zoro #
G4397342
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M16 x 2.0
Overall Height
98 mm
Overall Width
104 mm
Retracted Length
63.5 mm
Inlet Size
3/8 in
Stroke Length
100 mm
Bore Diameter
80 mm
Extended Length
163.5 mm
Rod Diameter
25 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Spring Extension Force
564.27 lb
Piston Material
Aluminum
Standards
RoHS Compliant
Weight
2,237 g
Series
CQ2
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
Inlet Gender
Female
Maximum Operating Pressure
145 MPa
System of Measurement
Metric
Rod Gender
Female
Mounting Orientation
Horizontal
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Air Inlet Type
Rc
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 80 mm, Cushion Type None, Stroke Length 100 mm, Inlet Size 3/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.