Zoro Homepage

Compact Cylinder, 80mm Bore, 50mm Stroke

  • Mfr # CDQ2B80-50DMZ

  • Zoro # G4398718


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
35.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B80-50DMZ
Zoro #
G4398718
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
35.5 mm
Rod Thread Size
M22 x 1.5
Inlet Size
3/8 in
Overall Width
104 mm
Overall Height
98 mm
Bore Diameter
80 mm
Rod Diameter
25 mm
Extended Length
113.5 mm
Retracted Length
63.5 mm
Stroke Length
50 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Spring Extension Force
510.32 lb
Standards
RoHS Compliant
Inlet Gender
Female
Rod Gender
Male
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Rc
System of Measurement
Metric
Minimum Operating Pressure
7.25 MPa
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Weight
1,644 g
Maximum Operating Pressure
145 MPa
Mounting Orientation
Horizontal
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
Series
CQ2
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 80 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 3/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.