Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2

  • Mfr # CQ2A25-25D

  • Zoro # G414547884


product price: $43.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2A25-25D
Zoro #
G414547884
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M6 x 1.0
Overall Width
40 mm
Rod Diameter
12 mm
Bore Diameter
25 mm
Overall Height
40 mm
Inlet Size
M5 x 0.8
Stroke Length
25 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Cushion Type
None
Piston Material
Aluminum
Weight
0.14 kg
Body Material Finish
Anodized
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Maximum Operating Temperature
158 Degrees F
Series
CQ2
Lead Wire Type
No Lead Wire
Minimum Operating Pressure
7.25 MPa
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
System of Measurement
Metric
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Metric Standard
Maximum Operating Pressure
145 MPa
Rod Gender
Female
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.