Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2

  • Mfr # CQ2B12-10S

  • Zoro # G913345059


product price: $22.99
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2B12-10S
Zoro #
G913345059
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M2 x 0.5
Inlet Size
M5 x 0.8
Bore Diameter
12 mm
Stroke Length
10 mm
Overall Width
25 mm
Rod Diameter
6 mm
Overall Height
25 mm

Details

Cylinder Action
Single Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Cushion Type
None
Spring Retraction Force
2.92 lb
Piston Material
Aluminum
Body Material Finish
Anodized
Weight
0.04 kg
Actuation Type
Air Extend, Spring Retract
Inlet Gender
Female
Rod Rotation
Rotating Rod
Minimum Operating Pressure
36.25 MPa
For Fluid Type
Air
Rod Gender
Female
Number of Rods
Single Rod
Air Inlet Type
Metric Standard
System of Measurement
Metric
Maximum Operating Temperature
158 Degrees F
Lead Wire Type
No Lead Wire
Series
CQ2
Maximum Operating Pressure
145 MPa
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force 2.92 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.