Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2

  • Mfr # CQ2B12-10T

  • Zoro # G413345061


product price: $25.89
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2B12-10T
Zoro #
G413345061
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M2 x 0.5
Overall Height
25 mm
Overall Width
25 mm
Stroke Length
10 mm
Inlet Size
M5 x 0.8
Rod Diameter
6 mm
Bore Diameter
12 mm

Details

Cylinder Action
Single Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Spring Retraction Force
2.18 lb
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Cushion Type
None
Weight
0.04 kg
Inlet Gender
Female
Minimum Operating Pressure
36.25 MPa
Maximum Operating Temperature
158 Degrees F
Number of Rods
Single Rod
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Air Inlet Type
Metric Standard
Rod Rotation
Rotating Rod
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Rod Gender
Female
Body Material Finish
Anodized
For Fluid Type
Air
Maximum Operating Pressure
145 MPa
Lead Wire Type
No Lead Wire
Series
CQ2
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force 2.18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.