Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2

  • Mfr # CQ2B16-10D

  • Zoro # G213366938


product price: $28.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Rod Thread Size
M4 x 0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2B16-10D
Zoro #
G213366938
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M4 x 0.7
Stroke Length
10 mm
Overall Width
29 mm
Overall Height
29 mm
Inlet Size
M5 x 0.8
Bore Diameter
16 mm
Rod Diameter
8 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Inlet Gender
Female
Air Inlet Type
Metric Standard
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Mounting Orientation
Horizontal, Vertical
For Fluid Type
Air
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Air Retract
System of Measurement
Metric
Weight
0.05 kg
Maximum Operating Temperature
158 Degrees F
Rod Gender
Female
Minimum Operating Pressure
10.15 MPa
Series
CQ2
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 16 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.