Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2

  • Mfr # CQ2B20-5D

  • Zoro # G713344924


product price: $33.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Rod Thread Size
M5 x 0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2B20-5D
Zoro #
G713344924
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M5 x 0.8
Stroke Length
5 mm
Overall Height
36 mm
Overall Width
36 mm
Inlet Size
M5 x 0.8
Rod Diameter
10 mm
Bore Diameter
20 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
For Fluid Type
Air
Minimum Operating Pressure
7.25 MPa
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Maximum Operating Pressure
145 MPa
Series
CQ2
Lead Wire Type
No Lead Wire
Rod Gender
Female
Inlet Gender
Female
Weight
0.06 kg
Mounting Orientation
Horizontal, Vertical
Number of Rods
Single Rod
Maximum Operating Temperature
158 Degrees F
Air Inlet Type
Metric Standard
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 5 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.