Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CDQ2A32TF-15DZ

  • Zoro # G913344267


product price: $56.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M8 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A32TF-15DZ
Zoro #
G913344267
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Bore Diameter
32 mm
Stroke Length
15 mm
Rod Diameter
16 mm
Inlet Size
1/8 in
Overall Width
49.5 mm
Overall Height
45 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cylinder Repair
Non-Repairable
Weight
0.22 kg
Body Material Finish
Anodized
Maximum Operating Pressure
145 MPa
Air Inlet Type
G
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Maximum Operating Temperature
158 Degrees F
Minimum Operating Pressure
7.25 MPa
Air Inlet Center to Center Distance
20.5 mm
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
For Fluid Type
Air
Series
CQ2
Piston Rod Material Finish
Chrome Plated
Rod Gender
Female

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 15 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.