Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CDQ2B12-30DCZ

  • Zoro # G513344179


product price: $34.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B12-30DCZ
Zoro #
G513344179
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M3 x 0.5
Rod Diameter
6 mm
Stroke Length
30 mm
Bore Diameter
12 mm
Overall Height
27.5 mm
Inlet Size
M5 x 0.8
Overall Width
33 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Number of Rods
Single Rod
Air Inlet Center to Center Distance
40.5 mm
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Maximum Operating Temperature
158 Degrees F
Maximum Operating Pressure
145 MPa
Air Inlet Type
Rc
Lead Wire Type
No Lead Wire
Series
CQ2
Minimum Operating Temperature
14 Degrees F
Weight
0.07 kg
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Body Material Finish
Anodized
For Fluid Type
Air
Minimum Operating Pressure
7.25 MPa
Rod Gender
Female
Cylinder Repair
Non-Repairable
System of Measurement
Metric
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 12 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.