Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CDQ2L32TN-25DZ

  • Zoro # G913344113


product price: $64.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2L32TN-25DZ
Zoro #
G913344113
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M8 x 1.25
Bore Diameter
32 mm
Stroke Length
25 mm
Overall Height
45 mm
Rod Diameter
16 mm
Inlet Size
1/8 in
Overall Width
49.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
None
Air Inlet Type
NPT
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Air Inlet Center to Center Distance
30.5 mm
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Lead Wire Type
No Lead Wire
Rod Gender
Female
Inlet Gender
Female
Body Material Finish
Anodized
Maximum Operating Temperature
158 Degrees F
Piston Rod Material Finish
Chrome Plated
Weight
0.26 kg
Number of Rods
Single Rod
Series
CQ2
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
7.25 MPa
Rod Rotation
Rotating Rod
System of Measurement
Metric

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Foot, Bore Diameter 32 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.