Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CDQ2WA40TF-10DCZ

  • Zoro # G013344921


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2WA40TF-10DCZ
Zoro #
G013344921
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M8 x 1.25
Rod Diameter
16 mm
Stroke Length
10 mm
Bore Diameter
40 mm
Inlet Size
1/8 in
Overall Width
57 mm
Overall Height
45 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
None
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Piston Rod Material Finish
Chrome Plated
Maximum Operating Temperature
158 Degrees F
Air Inlet Type
G
Mounting Orientation
Horizontal, Vertical
Series
CQ2
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Lead Wire Type
No Lead Wire
Weight
0.38 kg
Cylinder Repair
Non-Repairable
Minimum Operating Pressure
7.25 MPa
Air Inlet Center to Center Distance
25 mm
System of Measurement
Metric
Inlet Gender
Female
Rod Rotation
Rotating Rod
Number of Rods
Double Rod
Rod Gender
Female
Body Material Finish
Anodized

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.