Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CDQ2WB50-10DZ

  • Zoro # G313345000


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2WB50-10DZ
Zoro #
G313345000
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Bore Diameter
50 mm
Inlet Size
1/4 in
Stroke Length
10 mm
Overall Width
71 mm
Overall Height
64 mm
Rod Diameter
20 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Cylinder Repair
Non-Repairable
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
158 Degrees F
Lead Wire Type
No Lead Wire
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Series
CQ2
Weight
0.61 kg
Rod Rotation
Rotating Rod
Air Inlet Center to Center Distance
22.5 mm
Inlet Gender
Female
Air Inlet Type
Rc
Actuation Type
Air Extend, Air Retract
Number of Rods
Double Rod
Body Material Finish
Anodized
Minimum Operating Pressure
7.25 MPa
Rod Gender
Female
Maximum Operating Pressure
145 MPa

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.