Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CQ2A80TF-50DZ

  • Zoro # G714533778


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2A80TF-50DZ
Zoro #
G714533778
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M16 x 2.0
Stroke Length
50 mm
Overall Height
98 mm
Bore Diameter
80 mm
Inlet Size
3/8 in
Rod Diameter
25 mm
Overall Width
98 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
None
Piston Material
Aluminum
Standards
RoHS Compliant
For Fluid Type
Air
Number of Rods
Single Rod
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
System of Measurement
Metric
Lead Wire Type
No Lead Wire
Maximum Operating Pressure
145 MPa
Rod Gender
Female
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Maximum Operating Temperature
158 Degrees F
Air Inlet Type
G
Minimum Operating Pressure
7.25 MPa
Weight
1.4 kg
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Series
CQ2
Mounting Orientation
Horizontal, Vertical

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 80 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 3/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.