Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CQ2B180-100DCZ

  • Zoro # G313344928


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2B180-100DCZ
Zoro #
G313344928
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M20 x 2.5
Overall Width
204 mm
Stroke Length
100 mm
Rod Diameter
40 mm
Bore Diameter
180 mm
Overall Height
204 mm
Inlet Size
1/2 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
End Cap Material
Carbon Steel
Inlet Gender
Female
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
7.25 MPa
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Weight
15.03 kg
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
End Cap Material Finish
Nickel Plated
Air Inlet Type
Rc
Rod Gender
Female
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
101.5 MPa
Number of Rods
Single Rod
Series
CQ2
System of Measurement
Metric
Maximum Operating Temperature
158 Degrees F
Mounting Orientation
Horizontal, Vertical
Minimum Operating Temperature
14 Degrees F

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 180 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/2 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.