Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CQ2B32-10DZ

  • Zoro # G813344947


product price: $42.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Rod Thread Size
M8 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2B32-10DZ
Zoro #
G813344947
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M8 x 1.25
Overall Width
45 mm
Inlet Size
1/8 in
Bore Diameter
32 mm
Overall Height
45 mm
Rod Diameter
16 mm
Stroke Length
10 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Body Material Finish
Anodized
Minimum Operating Pressure
7.25 MPa
Maximum Operating Temperature
158 Degrees F
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Series
CQ2
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Air Inlet Type
Rc
Mounting Orientation
Horizontal, Vertical
System of Measurement
Metric
Rod Gender
Female
Weight
0.15 kg
For Fluid Type
Air
Number of Rods
Single Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.