Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, CQ2-Z

  • Mfr # CQ2B32-20DCZ

  • Zoro # G413344767


product price: $49.89
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2B32-20DCZ
Zoro #
G413344767
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M8 x 1.25
Overall Height
45 mm
Stroke Length
20 mm
Overall Width
45 mm
Inlet Size
1/8 in
Bore Diameter
32 mm
Rod Diameter
16 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Air Retract
Body Material Finish
Anodized
Maximum Operating Temperature
158 Degrees F
System of Measurement
Metric
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Rod Rotation
Rotating Rod
Air Inlet Type
Rc
Number of Rods
Single Rod
Weight
0.18 kg
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
7.25 MPa
Piston Rod Material Finish
Chrome Plated
Series
CQ2
Rod Gender
Female

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.