Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CQ2B32-25DZ

  • Zoro # G514533794


product price: $45.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2B32-25DZ
Zoro #
G514533794
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M8 x 1.25
Overall Width
45 mm
Inlet Size
1/8 in
Stroke Length
25 mm
Rod Diameter
16 mm
Overall Height
45 mm
Bore Diameter
32 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Series
CQ2
For Fluid Type
Air
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Rc
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Weight
0.2 kg
Maximum Operating Pressure
145 MPa
Lead Wire Type
No Lead Wire
Maximum Operating Temperature
158 Degrees F
Body Material Finish
Anodized
System of Measurement
Metric
Inlet Gender
Female
Rod Gender
Female

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.