Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, CQ2-Z

  • Mfr # CQ2B40-10DZ

  • Zoro # G813344787


product price: $51.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2B40-10DZ
Zoro #
G813344787
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M8 x 1.25
Bore Diameter
40 mm
Overall Height
52 mm
Inlet Size
1/8 in
Rod Diameter
16 mm
Stroke Length
10 mm
Overall Width
52 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Air Inlet Type
Rc
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Inlet Gender
Female
Series
CQ2
Piston Rod Material Finish
Chrome Plated
System of Measurement
Metric
For Fluid Type
Air
Weight
0.21 kg
Minimum Operating Pressure
7.25 MPa
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
158 Degrees F
Actuation Type
Air Extend, Air Retract
Rod Gender
Female

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 40 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.