Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CQ2B40TF-10DZ-XB6

  • Zoro # G013366893


product price: $74.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2B40TF-10DZ-XB6
Zoro #
G013366893
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M8 x 1.25
Rod Diameter
16 mm
Overall Height
52 mm
Bore Diameter
40 mm
Inlet Size
1/8 in
Stroke Length
10 mm
Overall Width
52 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
None
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
For Fluid Type
Air
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Maximum Operating Pressure
145 MPa
Weight
0.21 kg
Body Material Finish
Anodized
Series
CQ2
Cylinder Repair
Non-Repairable
System of Measurement
Metric
Air Inlet Type
G
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Rod Gender
Female
Piston Rod Material Finish
Chrome Plated
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
158 Degrees F
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 40 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.