Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CQ2KWB32TF-30DZ

  • Zoro # G213344783


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
20.5 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2KWB32TF-30DZ
Zoro #
G213344783
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
20.5 mm
Rod Thread Size
M14 x 1.5
Inlet Size
M5 x 0.8
Bore Diameter
32 mm
Rod Diameter
16 mm
Overall Height
45 mm
Stroke Length
30 mm
Overall Width
45 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
217.5 MPa
For Fluid Type
Air
Number of Rods
Double Rod
Weight
348 g
Maximum Operating Temperature
158 Degrees F
Rod Rotation
Non-Rotating Rod
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
7.25 MPa
Body Material Finish
Anodized
Series
CQ2KW-Z
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Finish
Chrome Plated
Air Inlet Type
G
Rod Gender
Female
Inlet Gender
Female
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size M5 x 0.8, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.