Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT CYLINDER, CQ2-Z

  • Mfr # CQ2WA40TF-50DZ

  • Zoro # G913366931


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
20.5 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ2WA40TF-50DZ
Zoro #
G913366931
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
20.5 mm
Rod Thread Size
M14 x 1.5
Overall Height
52 mm
Overall Width
52 mm
Stroke Length
50 mm
Bore Diameter
40 mm
Inlet Size
M5 x 0.8
Rod Diameter
16 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Inlet Gender
Female
Maximum Operating Temperature
158 Degrees F
Rod Gender
Female
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Number of Rods
Double Rod
Minimum Operating Pressure
7.25 MPa
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Actuation Type
Air Extend, Air Retract
Body Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
System of Measurement
Metric
Series
CQ2W-Z
Air Inlet Type
G
Weight
0.54 kg

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.