Compact Cylinder, End Lock, 50mm Stroke
Mfr # CDBQ2B20-50DC-HN
Zoro # G7307487
product price: $88.89
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fits Brand
SMC
Includes
Mounting Hole, Rear Locking, Rod End Female Thread, Rubber Bumper
Series
CQ2
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDBQ2B20-50DC-HN
Zoro #
G7307487
UPC #
-
Country of Origin
Japan
Details
Item
Compact Cylinder, End Lock, 50mm Stroke
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fits Brand
SMC
Includes
Mounting Hole, Rear Locking, Rod End Female Thread, Rubber Bumper
Series
CQ2
Standards
RoHS Compliant
Product Type
Compact Cylinder
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
CDBQ2B20-50DC-HN
Description
Compact Cylinder, End Lock, 50mm Stroke, Series CQ2, Product Type Compact Cylinder, Compatible with Manufacturer Part Number CDBQ2B20-50DC-HN, Compatible with Series Not Applicable, Compatible with Brand SMC, Includes Mounting Hole, Rear Locking, Rod End Female Thread, Rubber Bumper, Standards RoHS Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.