Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2

  • Mfr # NCQ2A20-10D

  • Zoro # G813367038


product price: $42.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
24 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCQ2A20-10D
Zoro #
G813367038
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
24 mm
Rod Thread Size
#10-32 UNF
Inlet Size
M5 x 0.8
Bore Diameter
20 mm
Overall Height
36 mm
Overall Width
36 mm
Stroke Length
10 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
For Fluid Type
Air
Inlet Gender
Female
Series
NCQ2
Maximum Operating Temperature
70 Degrees F
Rod Rotation
Rotating Rod
Piston Material Finish
Chromate Coated
Air Inlet Type
Metric Standard
Body Material Finish
Anodized
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
7.25 MPa
Rod Gender
Female
Air Inlet Center to Center Distance
5 mm
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
145 MPa
Mounting Orientation
Horizontal
System of Measurement
Metric

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.