Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2

  • Mfr # NCQ2B12-10T

  • Zoro # G314534090


product price: $30.79
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Rod Thread Length
30.5 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2B12-10T
Zoro #
G314534090
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
30.5 mm
Rod Thread Size
5/16"-24 UNF
Rod Diameter
6 mm
Inlet Size
M5 x 0.8
Overall Height
25 mm
Stroke Length
10 mm
Overall Width
25 mm
Bore Diameter
12 mm

Details

Cylinder Action
Single Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Spring Retraction Force
2.18 lb
Series
NCQ2
Mounting Orientation
Horizontal
For Fluid Type
Air
Maximum Operating Temperature
158 Degrees F
Air Inlet Type
Metric Standard
Body Material Finish
Anodized
Weight
0.07 kg
Maximum Operating Pressure
145 psi
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Number of Rods
Single Rod
Minimum Operating Pressure
36.25 MPa
Rod Gender
Female
Lead Wire Type
No Lead Wire
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force 2.18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.