Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2

  • Mfr # NCQ2B12-15D

  • Zoro # G914534162


product price: $33.45
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
20.5 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2B12-15D
Zoro #
G914534162
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
20.5 mm
Rod Thread Size
#8-32 UNC
Bore Diameter
12 mm
Overall Height
25 mm
Inlet Size
M5 x 0.8
Overall Width
25 mm
Stroke Length
15 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
System of Measurement
Metric
Series
NCQ2
Maximum Operating Pressure
145 MPa
Actuation Type
Air Extend, Air Retract
Body Material Finish
Anodized
Mounting Orientation
Horizontal
Piston Material Finish
Chromate Coated
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Maximum Operating Temperature
70 Degrees F
Air Inlet Center to Center Distance
15.5 mm
Minimum Operating Pressure
36.25 MPa
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Inlet Gender
Female
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
Rod Gender
Female
Air Inlet Type
Metric Standard

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 15 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.