Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2

  • Mfr # NCQ2B16-10DCM

  • Zoro # G914547919


product price: $40.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2B16-10DCM
Zoro #
G914547919
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
#8-32 UNC
Overall Height
29 mm
Overall Width
29 mm
Bore Diameter
16 mm
Inlet Size
M5 x 0.8
Stroke Length
10 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Cushion Type
None
Piston Material
Aluminum
Air Inlet Type
Metric Standard
Mounting Orientation
Horizontal
Inlet Gender
Female
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Series
NCQ2
Minimum Operating Pressure
36.25 MPa
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
-10 Degrees F
Air Inlet Center to Center Distance
17 mm
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
System of Measurement
Metric
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Rod Gender
Male
Maximum Operating Temperature
70 Degrees F

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 16 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.