Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2

  • Mfr # NCQ2B20-10D

  • Zoro # G713344221


product price: $37.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
24 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2B20-10D
Zoro #
G713344221
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
24 mm
Rod Thread Size
#10-32 UNF
Overall Width
36 mm
Bore Diameter
20 mm
Overall Height
36 mm
Stroke Length
10 mm
Inlet Size
M5 x 0.8

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Maximum Operating Pressure
145 MPa
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Air Inlet Center to Center Distance
5 mm
Rod Gender
Female
Rod Rotation
Rotating Rod
Inlet Gender
Female
Minimum Operating Pressure
7.25 MPa
Piston Material Finish
Chromate Coated
Series
NCQ2
Number of Rods
Single Rod
Air Inlet Type
Metric Standard
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Metric
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Maximum Operating Temperature
70 Degrees F
Mounting Orientation
Horizontal
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.