Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2

  • Mfr # NCQ2WB25-15D-XB6

  • Zoro # G113367097


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
39 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2WB25-15D-XB6
Zoro #
G113367097
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
39 mm
Rod Thread Size
1/4"-28 UNF
Overall Width
40 mm
Overall Height
40 mm
Inlet Size
M5 x 0.8
Stroke Length
15 mm
Bore Diameter
25 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
Standards
RoHS Compliant
Mounting Orientation
Horizontal
Series
NCQ2
Actuation Type
Air Extend, Air Retract
Piston Material Finish
Chromate Coated
Body Material Finish
Anodized
System of Measurement
Metric
Piston Rod Material Finish
Chrome Plated
Maximum Operating Temperature
70 Degrees F
Rod Gender
Female
Air Inlet Type
Metric Standard
Air Inlet Center to Center Distance
18 mm
Inlet Gender
Female
Minimum Operating Temperature
-10 Degrees F
Rod Rotation
Rotating Rod
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 15 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.