Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2A12-20DZ

  • Zoro # G114547962


product price: $36.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCDQ2A12-20DZ
Zoro #
G114547962
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
#8-32 UNC
Overall Width
25 mm
Stroke Length
20 mm
Rod Diameter
6 mm
Overall Height
25 mm
Inlet Size
M5 x 0.8
Bore Diameter
12 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
None
Piston Rod Material
Stainless Steel
Mounting Orientation
Horizontal, Vertical
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Inlet Gender
Female
Piston Material Finish
Chromate Coated
Series
NCQ2
Minimum Operating Pressure
10.2 psi
Rod Gender
Female
Maximum Operating Temperature
158 Degrees F
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Weight
0.05 kg
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
145 psi
System of Measurement
Metric
Lead Wire Type
No Lead Wire
Air Inlet Type
Metric Standard
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.