Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2A20-10DZ

  • Zoro # G714534249


product price: $41.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
#10-32 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ2A20-10DZ
Zoro #
G714534249
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
#10-32 UNF
Stroke Length
10 mm
Bore Diameter
20 mm
Rod Diameter
10 mm
Overall Height
36 mm
Inlet Size
M5 x 0.8
Overall Width
36 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Cushion Type
None
Minimum Operating Pressure
7.3 psi
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Series
NCQ2
Body Material Finish
Anodized
Inlet Gender
Female
For Fluid Type
Air
Maximum Operating Temperature
158 Degrees F
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Non-Repairable
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Rod Gender
Female
Weight
0.08 kg
Maximum Operating Pressure
145 psi
Number of Rods
Single Rod
Air Inlet Type
Metric Standard
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.