Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2A32-25DZ

  • Zoro # G013366930


product price: $58.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCDQ2A32-25DZ
Zoro #
G013366930
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
5/16"-24 UNF
Bore Diameter
32 mm
Inlet Size
1/8 in
Overall Width
45 mm
Rod Diameter
16 mm
Stroke Length
25 mm
Overall Height
45 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
For Fluid Type
Air
Number of Rods
Single Rod
System of Measurement
Metric
Weight
0.2 kg
Rod Gender
Female
Lead Wire Type
No Lead Wire
Air Inlet Type
NPT
Inlet Gender
Female
Piston Rod Material Finish
Chrome Plated
Minimum Operating Pressure
7.3 psi
Piston Material Finish
Chromate Coated
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Maximum Operating Temperature
158 Degrees F
Mounting Orientation
Horizontal, Vertical
Series
NCQ2
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
14 Degrees F

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.