Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2A32-50DMZ

  • Zoro # G413344422


product price: $64.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ2A32-50DMZ
Zoro #
G413344422
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
5/16"-24 UNF
Stroke Length
50 mm
Rod Diameter
16 mm
Inlet Size
1/8 in
Overall Height
45 mm
Overall Width
45 mm
Bore Diameter
32 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
None
For Fluid Type
Air
Maximum Operating Temperature
158 Degrees F
Inlet Gender
Female
Series
NCQ2
Piston Rod Material Finish
Chrome Plated
Rod Gender
Male
Rod Rotation
Rotating Rod
Air Inlet Type
NPT
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
Actuation Type
Air Extend, Air Retract
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical
Weight
0.3 kg
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
7.3 psi
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.