Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2A32-50DZ

  • Zoro # G413366912


product price: $63.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
5/16"-24 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ2A32-50DZ
Zoro #
G413366912
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
5/16"-24 UNF
Overall Height
45 mm
Stroke Length
50 mm
Overall Width
45 mm
Rod Diameter
16 mm
Bore Diameter
32 mm
Inlet Size
1/8 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Cushion Type
None
Piston Material
Aluminum
Air Inlet Type
NPT
Weight
0.3 kg
Series
NCQ2
Body Material Finish
Anodized
Piston Material Finish
Chromate Coated
Inlet Gender
Female
Maximum Operating Pressure
145 psi
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Maximum Operating Temperature
158 Degrees F
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Rod Gender
Female
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
7.3 psi
Actuation Type
Air Extend, Air Retract

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.