Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2A50-25DZ

  • Zoro # G513366980


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ2A50-25DZ
Zoro #
G513366980
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
1/2"-20 UNF
Bore Diameter
50 mm
Stroke Length
25 mm
Overall Height
64 mm
Inlet Size
1/4 in
Rod Diameter
20 mm
Overall Width
64 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Maximum Operating Pressure
145 psi
Inlet Gender
Female
For Fluid Type
Air
Lead Wire Type
No Lead Wire
Number of Rods
Single Rod
Rod Gender
Female
Body Material Finish
Anodized
Weight
0.44 kg
Piston Rod Material Finish
Chrome Plated
Series
NCQ2
Rod Rotation
Rotating Rod
Air Inlet Type
NPT
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
7.3 psi
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
158 Degrees F
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.