Compact Cylinder, NCQ2-Z
Mfr # NCDQ2A80-25DZ
Zoro # G613344451
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCDQ2A80-25DZ
Zoro #
G613344451
UPC #
-
Country of Origin
Viet Nam
Dimensions
Rod Thread Size
5/8"-18 UNF
Overall Width
98 mm
Rod Diameter
25 mm
Overall Height
98 mm
Bore Diameter
80 mm
Inlet Size
3/8 in
Stroke Length
25 mm
Description
Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 80 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.