Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2A80-50DZ

  • Zoro # G113366922


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ2A80-50DZ
Zoro #
G113366922
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
5/8"-18 UNF
Overall Width
98 mm
Stroke Length
50 mm
Rod Diameter
25 mm
Overall Height
98 mm
Inlet Size
3/8 in
Bore Diameter
80 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
None
Maximum Operating Temperature
158 Degrees F
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Air Inlet Type
NPT
Minimum Operating Pressure
7.3 psi
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
Weight
1.4 kg
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
145 psi
Rod Rotation
Rotating Rod
Rod Gender
Female
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Body Material Finish
Anodized
System of Measurement
Metric
Inlet Gender
Female
Series
NCQ2

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 80 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.