Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2B32-40DZ

  • Zoro # G013344327


product price: $60.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ2B32-40DZ
Zoro #
G013344327
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
5/16"-24 UNF
Bore Diameter
32 mm
Inlet Size
1/8 in
Rod Diameter
16 mm
Stroke Length
40 mm
Overall Width
45 mm
Overall Height
45 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Material
Aluminum
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Rod Gender
Female
Maximum Operating Temperature
158 Degrees F
Maximum Operating Pressure
145 psi
Piston Material Finish
Chromate Coated
Inlet Gender
Female
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
7.3 psi
Air Inlet Type
NPT
For Fluid Type
Air
Number of Rods
Single Rod
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Series
NCQ2
Piston Rod Material Finish
Chrome Plated
Weight
0.26 kg
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 40 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.