Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2B32-50DZ

  • Zoro # G013344365


product price: $61.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ2B32-50DZ
Zoro #
G013344365
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
5/16"-24 UNF
Inlet Size
1/8 in
Overall Height
45 mm
Bore Diameter
32 mm
Stroke Length
50 mm
Rod Diameter
16 mm
Overall Width
45 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Carbon Steel
Weight
0.3 kg
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Rod Gender
Female
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
System of Measurement
Metric
Minimum Operating Pressure
7.3 psi
Maximum Operating Temperature
158 Degrees F
Series
NCQ2
Maximum Operating Pressure
145 psi
Inlet Gender
Female
Air Inlet Type
NPT
Mounting Orientation
Horizontal, Vertical

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.