Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCDQ2B40-50DCZ

  • Zoro # G213344387


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ2B40-50DCZ
Zoro #
G213344387
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
3/8"-24 UNF
Bore Diameter
40 mm
Rod Diameter
16 mm
Overall Height
52 mm
Stroke Length
50 mm
Inlet Size
1/8 in
Overall Width
52 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Rod Rotation
Rotating Rod
Rod Gender
Female
Mounting Orientation
Horizontal, Vertical
Body Material Finish
Anodized
Weight
0.38 kg
Maximum Operating Pressure
145 psi
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
7.3 psi
System of Measurement
Metric
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Maximum Operating Temperature
158 Degrees F
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Series
NCQ2
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air
Inlet Gender
Female
Minimum Operating Temperature
14 Degrees F

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.