Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCQ2A32-50DZ

  • Zoro # G414534075


product price: $51.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
30 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2A32-50DZ
Zoro #
G414534075
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
30 mm
Rod Thread Size
5/16"-24 UNF
Stroke Length
50 mm
Overall Width
45 mm
Overall Height
45 mm
Inlet Size
1/8 in
Bore Diameter
32 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
-10 Degrees F
Mounting Orientation
Horizontal
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Inlet Gender
Female
Maximum Operating Temperature
70 Degrees F
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Air Inlet Center to Center Distance
15 mm
Series
NCQ2
Minimum Operating Pressure
7.25 MPa
Rod Gender
Female
Piston Material Finish
Chromate Coated
Air Inlet Type
NPT

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.