Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCQ2A40-50DMZ

  • Zoro # G313344355


product price: $73.65
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
36.5 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2A40-50DMZ
Zoro #
G313344355
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
36.5 mm
Rod Thread Size
3/8"-24 UNF
Inlet Size
1/8 in
Bore Diameter
40 mm
Stroke Length
50 mm
Overall Width
52 mm
Overall Height
52 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Air Inlet Center to Center Distance
10.5 mm
Mounting Orientation
Horizontal
System of Measurement
Metric
Minimum Operating Temperature
-10 Degrees F
Series
NCQ2
Maximum Operating Temperature
70 Degrees F
Lead Wire Type
No Lead Wire
For Fluid Type
Air
Maximum Operating Pressure
145 MPa
Body Material Finish
Anodized
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Piston Rod Material Finish
Chrome Plated
Air Inlet Type
NPT
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Piston Material Finish
Chromate Coated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.