Compact Cylinder, NCQ2-Z
Mfr # NCQ2A50-50DMZ
Zoro # G213344196
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
38.5 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCQ2A50-50DMZ
Zoro #
G213344196
UPC #
-
Country of Origin
Japan
Dimensions
Rod Thread Length
38.5 mm
Rod Thread Size
1/2"-20 UNF
Stroke Length
50 mm
Inlet Size
1/4 in
Overall Height
64 mm
Overall Width
64 mm
Bore Diameter
50 mm
Description
Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.