Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCQ2B40-20DMZ

  • Zoro # G113344159


product price: $60.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
36.5 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2B40-20DMZ
Zoro #
G113344159
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
36.5 mm
Rod Thread Size
3/8"-24 UNF
Stroke Length
20 mm
Inlet Size
1/8 in
Bore Diameter
40 mm
Overall Width
52 mm
Overall Height
52 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Carbon Steel
System of Measurement
Metric
Piston Rod Material Finish
Chrome Plated
Series
NCQ2
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Air Inlet Center to Center Distance
10.5 mm
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
70 Degrees F
Maximum Operating Pressure
145 MPa
Air Inlet Type
NPT
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Rod Gender
Male
Minimum Operating Pressure
7.25 MPa
For Fluid Type
Air
Minimum Operating Temperature
-10 Degrees F
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 40 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.