Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCQ2B50-20SZ

  • Zoro # G114534108


product price: $65.89
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Rod Thread Length
48.5 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2B50-20SZ
Zoro #
G114534108
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
48.5 mm
Rod Thread Size
5/16"-24 UNF
Stroke Length
20 mm
Rod Diameter
10.5 mm
Overall Width
59 mm
Bore Diameter
50 mm
Inlet Size
1/4 in
Overall Height
64 mm

Details

Cylinder Action
Single Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Spring Retraction Force
12.14 lb
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
Piston Material Finish
Chromate Coated
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
145 psi
System of Measurement
Metric
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
Mounting Orientation
Horizontal
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
158 Degrees F
Air Inlet Center to Center Distance
9.5 mm
For Fluid Type
Air
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Minimum Operating Pressure
18.85 MPa
Weight
0.52 kg
Rod Gender
Female
Air Inlet Type
NPT
Series
NCQ2

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 12.14 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.