Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCQ2B50-25DZ

  • Zoro # G713344641


product price: $74.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
38.5 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2B50-25DZ
Zoro #
G713344641
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
38.5 mm
Rod Thread Size
1/2"-20 UNF
Inlet Size
1/4 in
Bore Diameter
50 mm
Overall Width
64 mm
Overall Height
45 mm
Stroke Length
25 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
Lead Wire Type
No Lead Wire
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 MPa
Body Material Finish
Anodized
For Fluid Type
Air
Air Inlet Type
NPT
Cylinder Repair
Non-Repairable
Series
NCQ2
Piston Material Finish
Chromate Coated
Rod Gender
Female
Piston Rod Material Finish
Chrome Plated
Maximum Operating Temperature
70 Degrees F
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal
Air Inlet Center to Center Distance
9.5 mm
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
Minimum Operating Pressure
7.25 MPa
System of Measurement
Metric

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.