Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCQ2B63-35DZ

  • Zoro # G614534097


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
44 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2B63-35DZ
Zoro #
G614534097
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
44 mm
Rod Thread Size
1/2"-20 UNF
Inlet Size
1/2"-20
Stroke Length
35 mm
Overall Height
77 mm
Overall Width
77 mm
Bore Diameter
63 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Air Inlet Center to Center Distance
20.5 mm
For Fluid Type
Air
Maximum Operating Pressure
145 MPa
Piston Material Finish
Chromate Coated
Rod Gender
Female
Mounting Orientation
Horizontal
System of Measurement
Metric
Minimum Operating Pressure
7.25 MPa
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Maximum Operating Temperature
70 Degrees F
Series
NCQ2
Minimum Operating Temperature
-10 Degrees F
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Air Inlet Type
UNF
Number of Rods
Single Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 63 mm, Cushion Type None, Stroke Length 35 mm, Inlet Size 1/2 In.-20, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.