Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ2-Z

  • Mfr # NCQ2KB50-50DZ

  • Zoro # G014547963


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
38 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ2KB50-50DZ
Zoro #
G014547963
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
38 mm
Rod Thread Size
1/2"-20 UNF
Bore Diameter
50 mm
Overall Height
64 mm
Inlet Size
1/4 in
Stroke Length
50 mm
Overall Width
64 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Air Inlet Center to Center Distance
9.5 mm
For Fluid Type
Air
Rod Gender
Female
Body Material Finish
Anodized
Minimum Operating Pressure
7.25 MPa
Maximum Operating Temperature
70 Degrees F
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
145 MPa
Series
NCQ2
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
Rod Rotation
Non-Rotating Rod
Inlet Gender
Female
Air Inlet Type
NPT
Minimum Operating Temperature
-10 Degrees F
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Lead Wire Type
No Lead Wire

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.