Zoro Homepage

Compact Cylinder, NCQ8

  • Mfr # NCDQ8AZ150-250

  • Zoro # G014534208


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
3/8"-24 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ8AZ150-250
Zoro #
G014534208
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/8"-24 UNF
Bore Diameter
1 1/2 in
Body Diameter
1 1/8 in
Inlet Size
1/8 in
Rod Diameter
5/8 in
Stroke Length
2 1/2 in
Overall Height
1 1/8 in

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 2 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.