Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, NCQ8

  • Mfr # NCDQ8BZ400-100

  • Zoro # G414534204


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ8BZ400-100
Zoro #
G414534204
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/4"-16 UNF
Body Diameter
1 1/8 in
Overall Height
1 1/8 in
Rod Diameter
1 in
Bore Diameter
4 in
Inlet Size
3/8 in
Stroke Length
1 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Actuation Type
Air Extend, Air Retract
System of Measurement
Inch
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
15 Degrees F
Mounting Orientation
Horizontal, Vertical
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Maximum Operating Temperature
150 Degrees F
Cylinder Repair
Non-Repairable
Air Inlet Center to Center Distance
1 33/64 in
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Rod Gender
Female
Series
NCQ8
Weight
4.43 lb
Air Inlet Type
NPT
Inlet Gender
Female
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Minimum Operating Pressure
8 psi

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.