Zoro Homepage

Compact Cylinder, NCQ8

  • Mfr # NCQ8B075-100

  • Zoro # G613344925


product price: $45.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
9/16 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCQ8B075-100
Zoro #
G613344925
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
9/16 in
Rod Thread Size
#10-32 UNF
Rod Diameter
5/16 in
Overall Height
1 5/16 in
Bore Diameter
3/4 in
Stroke Length
1 in
Inlet Size
#10-32
Overall Width
1 1/4 in

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
None
Inlet Gender
Female
Mounting Orientation
Horizontal
Air Inlet Type
UNF
Piston Material Finish
Chromate Coated
Rod Gender
Female
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Series
NCQ8
Lead Wire Type
No Lead Wire
Minimum Operating Temperature
15 Degrees F
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Weight
0.5 lb
Minimum Operating Pressure
8 psi
Maximum Operating Pressure
200 psi
System of Measurement
Inch
Air Inlet Center to Center Distance
3/16 in
Maximum Operating Temperature
150 Degrees F
For Fluid Type
Air
Cylinder Repair
Repairable
Number of Rods
Single Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.